FACOM 110MM SLIM NOSE PLIERS 417.PMT
Micro-Tech ® cutting pliers "pointed tapered nozzles": manoeuvrability
See technical informationReferences
Facom:417.PMT
Rubix:1233769
EAN:3148511755280

Product details : FACOM 110MM SLIM NOSE PLIERS 417.PMT
Micro-Tech ® cutting pliers "pointed tapered nozzles": manoeuvrability
-This clamp goes all the obstacles of the printed circuit and gives a better visibility.
Weight: 60 g.
-This clamp goes all the obstacles of the printed circuit and gives a better visibility.
Weight: 60 g.
Strengths
This clamp passes all the obstacles of the printed circuit and gives a better visibility.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 73 g |
| Nose shape | pointed |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 10.5 mm |
| Cutting capacity | 0.8 mm |
| Type | sharp head cutting pliers |
Show UNSPSC/ECL@SS
£ 65.89 excl. VAT
/ Each
£ 79.07 incl. VAT
- Delivery usually within ( 14 ) days
