ERGO™ Side Cutting Pliers with Self Opening Dual-Component Handle and Phosphate Finish
Nose shape | Side-Cutting |
---|---|
Length | 160 mm |
Weight | 170 g |
Logistic Weight | 180 g |
---|---|
Nose shape | Side-Cutting |
Length | 160 mm |
Weight | 170 g |
Length of noses | 18.1 mm |
Cutting capacity | 3.8 mm |
Type | Side Cutting Pliers |
In stock: Next day delivery