References
Draper:99064
Rubix:382A9340
Manufacturer :99064
EAN:5010559990641


Product details : DRAPER 99064 200MM H/L COMBI PLIER(TETHERED
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide better gripping performance and an effortless clean cutting edge. The off-centred precision-machined pivot pins not only allow a smooth one-handed operation with minimum play for ease of use, but also increase the grip when required. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 2.5mm.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Cutting capacity | 2.5 mm |
| Type | vde hi-leverage combination pliers (tethered) |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 7 ) days
