References
Roebuck:5073376
Rubix:2521429
EAN:3660338341540

Documents
Product details : ROEBUCK END CUTTING NIPPER 160MM
Standard: DIN ISO 5748
For hardened steel cable (piano wire) polished surface, handles covered with vinyl by tempering.
For hardened steel cable (piano wire) polished surface, handles covered with vinyl by tempering.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Weight | 175 g |
| Length of noses | 8.5 mm |
Show UNSPSC/ECL@SS
£ 46.47 excl. VAT
/ Each
£ 55.76 incl. VAT
- Usually arrives within 14 working days
