LINDSTROM 8150 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM


Side cutter 8150

References
lindström:8150
rubix:078141
ean:7314150051113
brand logo
brand logo
Technical specifications
Length112.5 mm
Weight50 g
See all Specifications

Product details : LINDSTROM 8150 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM


Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.

Technical specifications


Attributes
Logistic Weight50 g
Length112.5 mm
Weight50 g
Length of noses12.5 mm
TypeSide Cutter
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ Each
£ 70.20 incl. VAT
  • Usually arrives within 14 working days