GEDORE 160MMVDEDIAGCUTTER VDE 8315-160 H

Side Cutter

See technical information

References

Gedore:VDE 8315-160 H
Rubix:120A9630
Manufacturer :1742582
EAN:4010886840542
brand logo

Technical specifications

Product details : GEDORE 160MMVDEDIAGCUTTER VDE 8315-160 H


VDE Electricians' side cutter with VDE insulating sleeves 160 mm Double-function electricians’ side cutters for cutting and wire stripping Stripping holes for single- or multi-core conductors 1.5 and 2.5 mm2 Induction-hardened precision cutting edges GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Technical specifications


Attributes
Length160 mm
Length of noses19 mm
Typeside cutter
£ 35.61 excl. VAT
/ Each
£ 42.73 incl. VAT
  • Delivery usually within ( 8 ) days