References
Draper:35370
Rubix:382A1563
Manufacturer :35370
EAN:5010559353705

Product details : DRAPER 35370 SELF GRIP PLIER-STRAIGHT 140MM
Jaws manufactured from good quality steel hardened and tempered. Serrated gripping surfaces and adjustable opening, with quick - release lever.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length | 140 mm |
| Weight | 174 g |
| Length of noses | 140 mm |
| Type | straight jaw self grip pliers (quick-release lever) |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 7 ) days
