KNIPEX 7406200 DIAGONAL CUTTING NIPPERS 200MM
High Leverage Diagonal Cutter
See technical informationSee documentsReferences
Knipex:74 06 200
Rubix:010256
EAN:4003773033820

Documents
Product details : KNIPEX 7406200 DIAGONAL CUTTING NIPPERS 200MM
74 06 200 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
Cutting capacities medium hard wire (diameter): Ø 4.2 mm Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm Cutting capacities piano wire (diameter): Ø 2.5 mm VDE tested: yes
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 200 mm |
| Weight | 304 g |
| Cutting capacity | 4.2 mm |
| Type | high leverage diagonal cutter |
Show UNSPSC/ECL@SS
£ 43.67 excl. VAT
/ Each
£ 52.40 incl. VAT
- In stock: Next day delivery




