References
Bahco:2171V-160
Rubix:80145029
EAN:7314150126798

Product details : BAHCO 2171V-160 DIAG CUTTING PLIER 1000V 160MM
Insulated side-cutting pliers. For working on live circuits up to 1000 Volt. ISO 5749, IEC 60900, VDE certified. Chrome-plated, treated for corrosion resistance. High-quality alloy steel. Induction-hardened cutting edges. 3-layer colored insulating coating.
Strengths
•Induction hardened cutting edges
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Nose shape | half-round |
| Cutting capacity | 3 mm |
| Length | 160 mm |
| Material | high performance alloy steel |
| Length of noses | 20 mm |
| Weight | 221 g |
Show UNSPSC/ECL@SS
£ 38.03 excl. VAT
/ Each
£ 45.64 incl. VAT
- Delivery usually within ( 14 ) days
