References

Product details : KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
Precise cutting, even of fine wires flush to surfaces
Extremely sharp cutting edges made of rustproof, air-hardened stainless steel
The Knipex Electronic Super Knips® VDE is made of surgical steel (INOX steel). For cutting level to surfaces, the cutting edges are ground without a bevel and hardened to approx. 54 HRC. Thanks to the precisely machined tips, even fine wires that are in contact with housings or components can be cut precisely. Dexterity is required when working on electronic components and in fine mechanics. Thanks to the friction-free torsion spring, the Knipex Electronic Super Knips® 78 06 125 VDE is so smooth-action that the force can be controlled very finely when working on electronic components and in fine mechanics. The opening spring and opening limiter make work even easier. Important: The insulating, VDE-tested grips on the handles protect you when working on electrical devices.
A special detail ensures a precise cut and a long service life
A special detail enables ultra-precise shear cuts on even the thinnest of wires while also lending the pliers a long service life: The extremely sharp cutting edges of the Electronic Super Knips® 78 06 125 VDE are protected against collision after cutting thanks to the micro-cutting edge offset.
Strengths
- Precision for the finest cutting work: shear cut with controlled micro-cutting edge offset
- Precision-shaped tips also cut through wires flush to surfaces from Ø 0.2 mm
- Cutting value for soft wire up to Ø 1.6 mm; medium-hard wire up to Ø 1.0 mm
- VDE-tested grips insulate against voltages of up to 1,000 V
- Particularly smooth thanks to the friction-free torsion spring
- Lightweight (60 g)
- Production according to high standards for optimal work results and long service life
- Made of stainless surgical steel (INOX); cutting edge hardness approx. 54 HRC
Technical specifications
| Nose shape | diagonal |
|---|---|
| Cutting capacity | 1 mm |
| Length | 128 mm |
| Material | inox tool steel |
| Length of noses | 9 mm |
| Weight | 60 g |
- Usually arrives within 14 working days








