NWS 140-49-VDE-205-SB VDE LONG NOSE STRAIGHT 205MM
Chain Nose Pliers (Radio Pliers) VDE
See technical informationReferences
NWS Tools:140-49-VDE-205-SB
Rubix:210A6491
EAN:4003758640517
Product details : NWS 140-49-VDE-205-SB VDE LONG NOSE STRAIGHT 205MM
For cutting hard and soft wires
For holding, gripping, bending and cutting work
Cutting edges inductively hardened
With cutting edge and burner hole
With long flat-round jaws
Serrated inside jaws
Integrated ring spanner
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Made of tool steel, forged, oil-hardened
For holding, gripping, bending and cutting work
Cutting edges inductively hardened
With cutting edge and burner hole
With long flat-round jaws
Serrated inside jaws
Integrated ring spanner
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Made of tool steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 205 mm |
|---|
Show UNSPSC/ECL@SS
£ 30.87 excl. VAT
/ Each
£ 37.04 incl. VAT
- Usually arrives within 14 working days