BAHCO 2427 S-200 LONG NOSE PLIER
Bent Long Nose Plier Insulated
See technical informationSee documentsReferences
Bahco:2427 S-200
Rubix:132A3470
EAN:7314150033027

Documents
Product details : BAHCO 2427 S-200 LONG NOSE PLIER
Insulated snipe nose pliers with tip angled at 60°
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Nose shape | curved |
| Cutting capacity | 3 mm |
| Length | 200 mm |
| Material | high-performance alloy steel |
| Length of noses | 65 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 51.53 excl. VAT
/ Each
£ 61.84 incl. VAT
- Delivery usually within ( 14 ) days
