"ROEBUCK 00061 8""/200MM SNIPE NOSE PLIERS"
Insulated snipe nose pliers
See technical informationSee documentsReferences
Roebuck:7770634
Rubix:2016373
EAN:3660338518508

Documents
Product details : "ROEBUCK 00061 8""/200MM SNIPE NOSE PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Insulated Schnepfenzange 200 mm
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Cutting capacity | 14 mm |
| Length | 200 mm |
| Material | nylon |
| Length of noses | 90 mm |
Show UNSPSC/ECL@SS
£ 48.32 excl. VAT
/ Each
£ 57.98 incl. VAT
- In stock: Next day delivery
