BAHCO 2430V-160 SNIPE NOSE PLIERS 1000V 160MM
VDE Insulated Snipe Nose Pliers
See technical informationReferences
Bahco:2430V-160
Rubix:132A9673
EAN:7314150126880

Product details : BAHCO 2430V-160 SNIPE NOSE PLIERS 1000V 160MM
Insulated long-nose pliers. For working on live circuits up to 1000 Volt. ISO 5745, IEC 60900, VDE certified. Chrome-plated and treated against rust. High-quality steel. 3-layer insulated handles. Sharp cutting edges for cutting soft materials such as copper and plastic-insulated wire. Pointed jaws for good grip and improved accessibility in tight spaces.
Strengths
•Induction hardened cutting edges
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Nose shape | half-round |
| Cutting capacity | 3 mm |
| Length | 160 mm |
| Material | high-performance alloy steel (high performance alloy steel) |
| Length of noses | 49 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 42.27 excl. VAT
/ Each
£ 50.72 incl. VAT
- Delivery usually within ( 14 ) days
