References
Knipex:35 42 115 SB
Rubix:388A3394
EAN:4003773027874





Product details : KNIPEX 3542115SB RELAY ADJUSTING PLIERS 115MM
Design: DIN ISO 9655. Made of special tool steel, hardened and tempered in oil. Mirror-polished head. With inserted, play-free, precision hinge and non-detachable frictionless double spring. Smoothly ground grip zones. Handles with multi-component plastic covers.
Application: For gripping, holding and bending in hard-to-access places, in electrical and precision engineering.
Application: For gripping, holding and bending in hard-to-access places, in electrical and precision engineering.
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x80x87 mm |
|---|---|
| Length of noses | 22.5 mm |
| Length | 170 mm |
| Weight | 96 g |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Delivery usually within ( 14 ) days