References
Knipex:91 00 200 SB
Rubix:388A3868
EAN:4003773012122

Product details : KNIPEX 9100200SB TILE CHIPPING PINCERS 200MM
enlarges holes in tiles and forms tile edges Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x84x18 mm |
|---|---|
| Length | 245 mm |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 14 ) days







