BAHCO 2979 D-180 NUT PLIER
Flat Nose Nut Pliers with PVC Coated Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2979 D-180
Rubix:88199206
EAN:7314150034246

Documents
Product details : BAHCO 2979 D-180 NUT PLIER
PVC coated handles
Gripping capacity of 3-13 mm
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Service pliers for nut and bolt dimensions with 3-13 mm across-flat widths
Serrated and slightly conical gripping surfaces for good grip round the hexagon
Shape: design of the handles ensures good access in confined spaces
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Nose shape | flat |
| Length of noses | 12 mm |
| Length | 180 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 35.01 excl. VAT
/ Each
£ 42.01 incl. VAT
- Delivery usually within ( 14 ) days
