References
Gedore:230-300
Rubix:121A3216
Manufacturer :8842510
EAN:4010883884259

Product details : GEDORE 300MMBLKSMITHTONGS 230-300
Blacksmith's tongs 300 mm Flat nosed
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Nose shape | flat |
| Length | 300 mm |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
- Delivery usually within ( 8 ) days
