GRENADIER SCR03Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1630H 15

Grenadier Security Cages Galvanised

See technical information

References

GPC Industries:SCR03Z
Rubix:254A5047
brand logo

Product details : GRENADIER SCR03Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 1630H 15


Gas Cylinder Storage Cages (PGCC02Z) Frame manufactured in angle iron with sides, end and top infilled with a metal strip. The base if inverted angle. These complete security cages have hinged lockable doors. Mobile models have a push handle at one end. All models are designed to carry maximum calor-gas type cylinders. Available with either stove enamel blue paint or galvanised finish.
 

Technical specifications


Attributes
Length1630 mm
Height700 mm
Width700 mm
£ 2,365.90 excl. VAT
/ Each
£ 2,839.08 incl. VAT
  • Delivery usually within ( 26 ) days