• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM PLASTIC TRAY PL.623

FACOM PLASTIC TRAY PL.623

Empty storage module Facom

See technical information
References
Facom:PL.623
Rubix:1240392
EAN:3148513554058
brand logo
brand logo

Product details : FACOM PLASTIC TRAY PL.623


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

BAHCO 1470K-AC2 PRY BAR/SD BOX 1470K & 1475KFACOM SOCKET TOOL ORGANISER CKS.1AROEBUCK 890363 FOAM INLAYS 4 PLIERS EMPTY TYPE A 180 X 410 X 30MMROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE AROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30FACOM RACK CKS.39AFACOM CKS.08 SCREWDRIVER RACKFACOM 4 WRENCH RACK CKS.102ROEBUCK EMPTY ORGANIZER MODULE COMBINATION WRENCH SPANNERES 866260898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MMFACOM PL.314A PLASTIC TRAY FOR NS.405AFACOM RACK CKS.71AROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051BUNKER 28105 MODULAR POWER TOOL RACK 680MMGEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap