CFRD06ZBL CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER


Cylinder Floor Rack

References
gpc industries:CFRD06ZBL
rubix:261A3676
brand logo
brand logo
Technical specifications
Number of compartments6
See all Specifications

Product details : CFRD06ZBL CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER


Fully welded cylinder racks with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey

Technical specifications


Attributes
Number of compartments6
Length900 mm
Height900 mm
Width1110 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 749.47 excl. VAT
/ Each
£ 899.36 incl. VAT
  • Usually arrives within 14 working days