Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932478301 BINS FOR PACKOUT SLIM ORGANIZER &COMPACT ORGANISE
MILWAUKEE 4932478301 BINS FOR PACKOUT SLIM ORGANIZER &COMPACT ORGANISE
Empty storage module Milwaukee
References
milwaukee:
4932478301
rubix:
271A0982
manufacturer :
4932478301
ean:
4058546344788
Product details
Technical specifications
Product details : MILWAUKEE 4932478301 BINS FOR PACKOUT SLIM ORGANIZER &COMPACT ORGANISE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.27
excl. VAT
/
Each
£
5.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CFRS03ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
GEDORE MODULE BOX 1500 ED-70 XL
ROEBUCK EMPTY ORGANISER MODULE, ANGLE OPEN SOCKETS WRENCHES 866262
ARMOR MOBILE PIPE RACK PR2
MILWAUKEE 4932480624 PACKOUT CRATE DIVIDER
ROEBUCK 890333 FOAM INLAY COMBI SPANNERS A TYPE EMPTY
FACOM INSERT TRAY PL.606
CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED
MILWAUKEE 4932480700 PACKOUT STRAIGHT UTILITY HOOK MOQ 5 ORDER IN MULT
GRENADIER SCR04Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 700 163
ROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
ROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30
MILWAUKEE 4932479638 PACKOUT FIRST AID KIT BS 8599
CWR02ZBL CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L BLUE
ARMORGARD OX05 VAN BOX 810X478X380