Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
Cylinder Wall Rack
References
gpc industries:
CWR03ZGY
rubix:
261A3665
Technical specifications
Number of compartments
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY
Fully welded cylinder rack with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey
2 Cylinder Model Length mm: 660
3 Cylinder Model Length mm: 1210
Technical specifications
Attributes
Number of compartments
3
Length
1210
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.11
excl. VAT
/
Each
£
292.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGE
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
MILWAUKEE 4932493379 PACKOUT WIRE BASKET NEW MOQ 4 ORDER IN MULTIPLES
FACOM HOOK CKS.77A
FACOM SOCKET TOOL ORGANISER CKS.1A
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54
GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
MILWAUKEE 4932480700 PACKOUT STRAIGHT UTILITY HOOK MOQ 5 ORDER IN MULT
MILWAUKEE 4932493381 PACKOUT MAGNETIC BIN 10X20 CM NEW 6 ORDER MULTIPL
MAKITA 837645-9 MAKPAC TRAY TYPE3 DTW450
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
FACOM PLASTIC TRAY PL.623
MILWAUKEE 4932478300 BINS FOR PACKOUT ORGANIZER AND COMPACT 5PC
ROEBUCK 890372 FOAM INLAYS 6 FILES EMPTY TYPE A 360 X 410 X 30MM