FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
Flexovit Grinding Wheel
See technical informationReferences
Flexovit:66243578680
Rubix:1247947

Product details : FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
Applications
Off hand
Technical specifications
Attributes
| Outer diameter | 150 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
- Delivery usually within ( 10 ) days
