References
Norton:69936641383
Rubix:80217054
EAN:3157622961657

Product details : NORTON 69936641383 GRINDING WHEEL 200X25X32 A36PVS COURSE
The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton A - 200x25x32mm Gr36
Strengths
Highly resistant, suitable for grinding almost all steels.
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 200 mm |
|---|---|
| Inner diameter | 32 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 67.99 excl. VAT
/ Each
£ 81.59 incl. VAT
- Delivery usually within ( 10 ) days
