FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506
Flexovit Grinding Wheel
See technical informationReferences
Flexovit:66243548506
Rubix:1247964

Product details : FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506
Applications
Off hand
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 20.16 excl. VAT
/ Each
£ 24.19 incl. VAT
- Delivery usually within ( 10 ) days
