NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
Cups & Dishes Tool Room - VITRIUM 3 CONVENTIONAL
See technical informationSee documentsReferences
Norton:66253348327
Rubix:394A3046
EAN:3157629544860

Documents
Product details : NORTON 66253348327 STRAIGHT CUP TOOL ROOM VITRIUM 3 -100X50X20/10/10
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
| Outer diameter | 100 mm |
|---|---|
| Inner diameter | 50 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 67.44 excl. VAT
/ Each
£ 80.93 incl. VAT
- Delivery usually within ( 10 ) days
