References
Timken:NJ2234EMAC3
Rubix:396A0538
EAN:0053893773735

Product details : TIMKEN NJ2234EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,971.14 excl. VAT
/ Each
£ 2,365.37 incl. VAT
- Delivery usually within ( 7 ) days
