SKF NU 1052 ML SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NU 1052 ML
Rubix:417A6066
Manufacturer :361533
EAN:7316574092352

Product details : SKF NU 1052 ML SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 29300 g |
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 965000 N |
| Basic dynamic load, radial - Cr | 720000 N |
Show UNSPSC/ECL@SS
£ 2,779.63 excl. VAT
/ Each
£ 3,335.56 incl. VAT
- Usually arrives within 14 working days
