• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
HONEYWELL 1032333 RESTRAINT LANYARD KERN 1M + 2CS20

HONEYWELL 1032333 RESTRAINT LANYARD KERN 1M + 2CS20

Lanyard Miller

See technical information
References
Miller:1032333
Rubix:80252602
EAN:3660681054616
brand logo
brand logo
Technical specifications
Length1 m

Product details : HONEYWELL 1032333 RESTRAINT LANYARD KERN 1M + 2CS20


Technical specifications


Attributes
Length1 m
Show UNSPSC/ECL@SS
£ 37.26 excl. VAT
/ Each
£ 44.71 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 82474 3KG TOOL LANYARDHONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN358JSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARDKNIPEX 005001TBK KNIPEX HOOK-ON LANYARD 1000MMNAILERS E3103 ERGODYNE LANYARD LOOPS BLACK PACK OF 3JSP FAR0502 SINGLE TOOL LANYARDGISS 873173 RESTRAINT KERMMANTLE ROPE LANYARD 1.50 MTR DIA 11GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLSDRAPER 03740 0.9KG TOOL WRIST LANYARD3M 1200314 7100230815 PROTECTA WORK TRIGGER LANYARD ADJUST 2.00MJSP FAR0501 WRIST TOOL LANYARDJSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARDHONEYWELL 1032351 RESTRAINT LANYARD Y KERN 1M +QT +2GO55GISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORSHONEYWELL 1014330 TITAN WEB SHOCK ABS LANYARD 1.5M + CS20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap