Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553419 BELLOWS KIT
FESTO 553419 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-20-S301-350
rubix:
390A5621
manufacturer :
553419
ean:
4052568196974
Technical specifications
Diameter
20
mm
Minimum length
301
mm
Maximum length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553419 BELLOWS KIT
Bellows kit DADB-S1-20-S301-350 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=301 - 350 mm, Piston rod extension=101 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
50
g
Diameter
20
mm
Minimum length
301
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 454248 FREUDENBERG SEAL
FESTO 553385 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
FESTO 553335 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 553405 BELLOWS KIT
FESTO 553399 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553351 BELLOWS KIT
FESTO 553275 BELLOWS KIT
FESTO 553319 BELLOWS KIT
FESTO 553429 BELLOWS KIT
FESTO 553329 BELLOWS KIT
FESTO 553485 BELLOWS KIT
FESTO 553293 BELLOWS KIT