References
Stahlwille:96021122
Rubix:80326549
EAN:4018754260430



Product details : STAHLWILLE 96021122 METRIC SOCKET SET 3/8 INCH & AF
In plastic box, 33-piece, contents: 28 sockets, 12-point No. 45: 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm; No. 45a: 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8"; 1 ratchet No. 435; 2 extension bars No. 427/3 (76 mm), No. 427/10 (240 mm); 1 handle with sliding sleeve No. 425; 1 universal joint No. 428.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x173x410 mm |
|---|---|
| Logistic Weight | 3040 g |
| Number of elements | 33 |
| Square drive adapter | 3/8 '' |
| Model | 45ma/28/5 |
Show UNSPSC/ECL@SS
£ 409.06 excl. VAT
/ Each
£ 490.87 incl. VAT
- Usually arrives within 14 working days
