Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 3/8 INCH SOCKET SET 61 PIECE
BRITOOL EXPERT 3/8 INCH SOCKET SET 61 PIECE
Socket and accessory set 3/8" metric - 61 pieces
References
expert:
E031806
rubix:
2013998
ean:
3258950318066
Technical specifications
Number of elements
61
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH SOCKET SET 61 PIECE
- 3/8" 12-sided sockets: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24 mm.
- 3/8" 6-sided long sockets: 8-9-10-11-12-13-14-15-17-19 mm.
- 3/8" 6-sided screwdriver sockets: 3-4-5-6-7-8-10 mm.
- Torx® screwdriver sockets 3/8": T8-T10-T15-T20-T25-T27-T30-T40-T45-T50.
- Pozidriv® screwdriver sockets 3/8": PZ1-PZ2-PZ3.
- Phillips® screwdriver sockets 3/8": PH1-PH2-PH3.
- 2 sockets 3/8" for spark plugs 16 and 21 mm.
- 1 3/8" locking parking meter ratchet.
- 2 3/8" extensions: 75-250 mm.
- 1 3/8" sliding handle.
- 1 1/2'' - 3/8'' reducer.
- 1 3/8" universal gimbal.
- Supplied in a box compatible with servant drawer.
features:
EAN: 3258950318066
Packaging: 1
Qty: 61
Qty: 61
Square ["]: 3/8"
[kg]: 5
Technical specifications
Attributes
Number of elements
61
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.51
excl. VAT
/
Each
£
197.41
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET
ROEBUCK 897506 3/8 HEXAGONAL SOCKETS SET - 34 PIECES - RB 34 M
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
FACOM 10PC1/4SD A/SPA S/RAL 5.5-14MM
GEDORE 1500 CT1-19 SOCKET SET HEX 2308908
MILWAUKEE 4932492445 SHOCKWAVE MAG IMPACT DUTY NUT DRIVER SET (4PC)
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
BRITOOL EXPERT 15 PC 3/8 INCH DEEP SOCKET SET
GEDORE 20 LMU-10 SOCKET SET 1/4 UD-IN-IS-PH-PZ-TX-XZN
GEDORE D 19 TMU-10 SOCKET SET 1/2 25 PCS UD 10-32 MM
"STAHLWILLE 40A/40AD/16/2 HI-LOK SOCKET SET 1/4"""
ISS SET08ACC ACCESSORY DRIVE 1/2
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 46MM
FACOM NS.500B 1/2IN IMPACT SOCKET SET 16PCS - MBOX
GEDORE TORX SCREWDRIVER BIT SOCKETS MPITX30PM 7 PIECE SET