Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
"FACOM 1/2"" SOCKET SET S.851"
"FACOM 1/2"" SOCKET SET S.851"
½" hex metric socket set - 48 pieces - S.851
References
facom:
S.851
rubix:
80371268
ean:
3662424067716
Technical specifications
Number of elements
50
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : "FACOM 1/2"" SOCKET SET S.851"
Contains:
- 1 x high performance waterproof ½" pawl S.161B.
- 18 x ½" hex metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" socket bit holder with retaining ring - for ½" bits - S.236.- 25 x series 2 standard bits: - EP.2 - for Phillips® screws - 5/16" - L 32 mm - PH1 - PH2 - PH3.- ED.2 - for Cruciform screws Posidriv® - 5/16" - L 32 mm - PZ1 - PZ2 - PZ3.- ES.2 - for slotted screws - 5/16" - L 41 mm - F6.5 - F8 - F10 - F12.- EH.2 - for hex socket screws - L 30 mm - 5 - 6 - 8 - 10.- EH.2L - long for hex socket screw - L 70 mm - 5 - 6 - 7 - 8 - 10.- EX.2 - for Torx® screws - 5/16" - L 35 mm T20 - T25 - T27 - T30 - T40 - T45
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L08.
Weight: 4.540 kg.
Technical specifications
Attributes
Number of elements
50
Square drive adapter
1/2
''
Model
S.851
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
451.58
excl. VAT
/
Each
£
541.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/8 STD SOCKET SET 6 PIECE
STAHLWILLE 96031409 METRIC SOCKET SET 1/2 INCH DRIVE 28 PEICE
GEDORE SOCKET SET 3/4 INCH 22 - 50MM 32EMU-2 14 PIECE SET
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
STAHLWILLE 96016410 1/4DR DEEP SKT SET 3/16-9/16 AF WITH CLIP STRIP
FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
"FACOM S.404AE 1/2"" SOCKET SET DEEP 12PMM 16PC"
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 80MM
FACOM NK.500E 3/4IN SQ DRIVE METRIC 6PT IMPACT SOCKET 20 PIECE SET
9 PC 1/2IN DRV IMPACT ALLEN KEY SET
FACOM KL.500PB 3/4IN SOCKET SET
FACOM J.LDBOX1PB SOCKET SET 3/8 NANO BOX METRIC / 6PT JL.DBOX1PB