DCG404N-XJ 18V XR BRUSHLESS 125MM COMPACT ANGLE GRINDER - BAR UNIT
DCG404N-XJ 18V XR BRUSHLESS 125MM COMPACT ANGLE GRINDER - BAR UNIT
See technical informationReferences
Dewalt:DCG404N-XJ
Rubix:417A0408
Manufacturer :DCG404N-XJ
Product details : DCG404N-XJ 18V XR BRUSHLESS 125MM COMPACT ANGLE GRINDER - BAR UNIT
18V XR COMPACT: Part of the 18V XR COMPACT range of tools, offering superior ergonomics and comfort
COMPACT 18V BRUSHLESS MOTOR: Professional performance delivered by a durable and innovative 32mm brushless motor
ELECTRONIC BRAKE: Stops the wheel quickly when the trigger is released
ELECTRONIC CLUTCH: Reduces the kickback reaction in the event of a pinch or stall
ELECTRONIC SOFT START: Slow speed build-up to avoid an initial jerk when starting
MESH DEBRIS COVERS: Restricts dust and debris being drawn through the motor and electronics
RUBBER OVERMOULD: Provides enhanced grip and comfort
SIDE HANDLE: 2 Positions for greater comfort and control
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 250.00 excl. VAT
/ Each
£ 300.00 incl. VAT
- Usually arrives within 14 working days








