ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
DEA Grinding disc
See technical informationSee documentsReferences
Superseded Ref:808467
Roebuck:866827
Rubix:217A4069
EAN:3660338208966

Documents
Product details : ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
Offset hub Standard: NF 12413 - OSA Label
DISC DEA.230 - D.230x6 GRINDING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
grinding
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6 mm |
| Application | steel |
| Shape | offset hub |
| Series | dea |
| Bore Size | 22.23 |
| Mounting typ | offset hub |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- In stock: Next day delivery
