KLINGSPOR 325217 A624T GRINDING DISC 180 X 6 22.23 MM PK10
A 624 T Supra Kronenflex® grinding disc
See technical informationReferences
Klingspor:325217
Rubix:416A3369
EAN:4014855219094

Product details : KLINGSPOR 325217 A624T GRINDING DISC 180 X 6 22.23 MM PK10
A 624 T grinding disc, 180 x 6 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | dpc |
| Model | a 624 t supra (a624t1786.022d) |
| Max speed | 8500 rpm |
| Series | supra |
| Bore Size | 22.23 |
| Mounting typ | form g |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Usually arrives within 14 working days