PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL


E 125-7 A 30 P PSF/22,23 discs to be deburred

References
pferd tools:62012634
rubix:5997112
ean:4007220471142
PFERD Reinforced grinding wheel E 125 7 A 30 P PSF/22,23
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7.2 mm

Product details : PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL


Disc thickness 1.9 mm for fast cutting and deburring operations Disc thickness 3.5/2.8 mm for difficult applications and a maximum lifespan suitable for angle grinders of all types of abrasive power: corundum A manufactured without the addition of filling products with iron, chlorine or sulphur content.

Strengths

Special resistance to deformation in the case of pipeline use. Manufactured without the addition of iron, chlorine or sulphur content filling products. Removal of high performance material even with reduced support pressure. Great grinding ease and a good lifespan.

Applications

Surface grinding, welding cords machining, chamfering, deburring, grinding of corner welds, flutes. Suitable for angle grinders of all power categories.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7.2 mm
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • Usually arrives within 14 working days