References
Klingspor:292932
Rubix:80174106
EAN:4014855121816

Product details : KLINGSPOR 292932 CUT OFF WHEEL 400 X 4.5 X 32MM A24R
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Reaming diameter | 32 mm |
| Thickness | 4.5 mm |
| Type of abrasive | aluminium oxide |
| Application | plant engineering; apparatus and container manufacturing; metal construction; locksmith's shop |
| Shape | plate |
| Model | a 24 r supra |
| Series | supra |
| Bore Size | 32 |
| Mounting typ | h |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Usually arrives within 14 working days