Miniature ball bearing FAG 608-2RS, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:608-2RS
Rubix:158A0778
Manufacturer :0383906550000
EAN:4047643115377




Product details : FAG MINIATURE BEARING 608-2RS
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x26x26 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60... 2rs |
| Material | steel |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Sold out
