Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 17 mm |
Logistic Weight | 85 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623..-A-2RSR |
Material | Steel |
Limit speed | 13900 rpm |
Basic static load, radial - C0r | 4190 N |
Basic dynamic load, radial - Cr | 9710 N |
Usually arrives within 14 working days