Miniature ball bearing FAG 6207-2RSR, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing
See technical informationReferences
FAG:6207-2RSR
Rubix:158A6099
Manufacturer :0167202100000
EAN:4012801069335

Product details : FAG RADIAL BALL BEARING 6207-2RSR
deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2rsr |
| Material | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- In stock: Next day delivery
