Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistic Weight | 1460 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62..-J20AA |
Reference speed | 5500 rpm |
Limit speed | 7300 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 77000 N |
Usually arrives within 14 working days