Miniature ball bearing FAG 688-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:688-2Z-HLC
Rubix:158A0188
Manufacturer :0554711450000
EAN:4012802603125



Product details : FAG MINIATURE BEARING 688-2Z-HLC
Deep groove ball bearing 68..-2Z, single row, shields, steel sheet metal cage
Deep groove ball bearing 68..-2Z, single row, shields, steel sheet metal cage
Strengths
Large load capacity, possibility of high rotation speed.
Applications
Multiple uses. Suitable for high to very high speeds.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68..-2z |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 590 N |
| Basic dynamic load, radial - Cr | 1260 N |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- In stock: Next day delivery
