Miniature ball bearing NTN 627ZZC3/5K, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
NTN - Deep Groove Ball Bearing - 627ZZC3/5K
See technical informationSee documentsReferences
NTN:627ZZC3/5K
Rubix:205A0060
EAN:4547359378054



Documents
Product details : NTN 627ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x7 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.013 kg |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3700 N |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- Delivery usually within ( 3 ) days
