Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Limit speed | 53000 rpm |
Basic static load, radial - C0r | 1053 N |
Basic dynamic load, radial - Cr | 2614 N |
Usually arrives within 14 working days