Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 100 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x100x100 mm |
---|---|
Logistic Weight | 154 g |
Inner diameter | 80 mm |
Outer diameter | 100 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 8000 rpm |
Usually arrives within 14 working days