Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Logistic Weight | 5 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 22000 rpm |
In stock: Next day delivery