Deep Groove Ball Bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 47.625 mm |
Width | 14.288 mm |
Logistics dimensions (L x W x H) | 14,29x47,62x47,63 mm |
---|---|
Logistic Weight | 115,4 g |
Inner diameter | 19.05 mm |
Outer diameter | 47.625 mm |
Width | 14.288 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | RLS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 30000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Weight | 0.11 kg |
Usually arrives within 14 working days