Miniature ball bearing FAG
Inner diameter | 6.35 mm |
---|---|
Outer diameter | 4.978 mm |
Width | 15.875 mm |
Logistic Weight | 4,6 g |
---|---|
Inner diameter | 6.35 mm |
Outer diameter | 4.978 mm |
Width | 15.875 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | SF..-2Z |
In stock: Next day delivery